Shop All Sockets
Westward
3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points
Mfr # 53YT82
Zoro # G2615711
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 15/16" |
Socket Sizes | 15/16 in |
Socket Depth | Deep |
Socket Size | 15/16 in |
Description
Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 18.3 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- WESTWARD Snap-Off 6 in L, 10 PK (1CNZ1)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP64)
- DRILL AMERICA .4310 HSS Straight Shank Chucking Reamer (DWRR.4310)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT76)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT81)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- WESTWARD 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (53YR10)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YT41)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR56)
- STEELMAN 5-1/4" 6-Point Locknut Socket, 3/4" Drive (60273-39)
- Westward Sockets