Shop All Sockets
Westward
3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points
Mfr # 10E888
Zoro # G3100268
original price:
$6.83
56% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/16 in |
Size | 15/16" |
Socket Sizes | 15/16 in |
Socket Depth | Standard |
Socket Size | 15/16 in |
Description
Flex Socket, Socket Size 15/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Casters Black, Series Pelican classic (507)
- MILWAUKEE TOOL 29 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4862)
- MILWAUKEE TOOL EXACT 350 MCM Aluminum 12T U-Style Die (49-12-U350)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2115PTI-K425)
- WESTWARD 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E902)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR55)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E879)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- WILLIAMS 1/4" Drive, 7mm Metric Socket, 6 Points (MM-607)
- Westward Sockets