Shop All Sockets
Westward
3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points
Mfr # 53YT92
Zoro # G2615809
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 14mm |
Socket Depth | Deep |
Socket Sizes | 14mm |
Socket Size | 14 mm |
Description
Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 10.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1230)
- STEELWORKS 2-1/4 in. W X 48 in. L Steel Slotted Angle (11118)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (79656CLB72362)
- STANLEY SAWHORSE FLD MTL 29""H (STST11154)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT97)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT96)
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT99)
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (5MV12)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YU53)
- TEKTON 3/4 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD33021)
- Westward Sockets & Ratchets