Shop All Sockets
Westward
3/8 in Drive, 14mm Hex Metric Socket, 6 Points
Mfr # 53YR86
Zoro # G2615039
original price:
$2.55
10% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Standard |
Socket Size | 14 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 6-Point |
Locking | No |
Non-Sparking | No |
Insulated | No |
Description
Socket, Socket Size 14 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Double Groove, SPL, 1/2 Rd, 12L (10Z692)
- ILC Replacement for Lincoln 1401 Battery (1401 BATTERY LINCOLN)
- CRAFTSMAN 3/8" Drive Sockets, 5-pc 3/8" Drive Accessory Set, 5 pcs (CMMT42335)
- PROTO 5/8" Drive Impact Drive Adapter (J7656)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YR84)
- WESTWARD 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YR47)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YT61)
- WESTWARD 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (53YV02)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E16 Female Torx(R) SAE Socket, 6 Points (42616)
- Westward Sockets & Ratchets