Shop All Sockets
Westward
3/8 in Drive, 1/4" Hex SAE Socket, 6 Points
Mfr # 53YT34
Zoro # G2765660
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 1/4" |
Socket Sizes | 1/4 in |
Socket Depth | Deep |
Socket Size | 1/4 in |
Description
Socket, Socket Size 1/4 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- DREMEL Collet, 3/32in dia., 1in L, Aluminum (481)
- KNIPEX 8" internal Circlip Pliers, Plastic Grip (44 11 J2)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YT36)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YT40)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT22)
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E876)
- WESTWARD 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (45J244)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points (ST-824)
- Westward Sockets