Shop All Sockets
Westward
3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points
Mfr # 53YT91
Zoro # G2765861
original price:
$3.62
11% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 13mm |
Socket Depth | Deep |
Socket Sizes | 13mm |
Socket Size | 13 mm |
Description
Socket, Socket Size 13 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 1/2"x 12" LONG COLD CHISEL-BULK (CCL1632.NP/MP)
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5313100)
- DYNAMIC Tools 1/2" Drive 10 Piece Torx Hex Head Bit Impact Socket Set (D018101)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU03)
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU02)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT86)
- WESTWARD 3/4 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (5MX84)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E297)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR29)
- BETA Hexagon Hand Socket, 10mm (009000100)
- Westward Sockets & Ratchets