Shop All Sockets
Westward
3/8 in Drive, 13mm Hex Metric Socket, 6 Points
Mfr # 53YR85
Zoro # G2765642
original price:
$2.55
10% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 13mm |
Socket Sizes | 13mm |
Socket Depth | Standard |
Socket Size | 13 mm |
Description
Socket, Socket Size 13 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 02 125)
- BON TOOL Bon 82-805 Overlay Smoother 24" With Broom Thread Bracket (82-805)
- SUPERIOR PARTS Aftermarket Cushion Guide for Makita (SP 421575-0)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, Uncoated (GEMM-030-3)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YR90)
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YR83)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YR92)
- WESTWARD 3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points (10E332)
- WESTWARD 1 in Drive, 70mm 12 pt Metric Socket, 12 Points (45J253)
- WESTWARD 1 in Drive, 35mm 12 pt Metric Socket, 12 Points (45J240)
- K-TOOL INTERNATIONAL 1/2" Drive, T70 Torx(R) Socket (KTI-22670)
- Westward Sockets