Shop All Sockets
Westward
3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points
Mfr # 53YT80
Zoro # G2765870
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Deep |
Socket Size | 13/16 in |
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 15.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- S & W MANUFACTURING Toggle Pad, Smooth, 5/8-11" (SP-5S)
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-5262)
- WHEELER-REX Close Quarters Crimp Tool, 1/2" (89215)
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (53YT83)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT72)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YT35)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E333)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YU67)
- WILLIAMS 1/4" Drive, 7mm Metric Socket, 6 Points (MM-607)
- Westward Sockets