Shop All Sockets
Westward
3/8 in Drive, 13/16" Hex SAE Socket, 6 Points
Mfr # 53YR74
Zoro # G2614917
product price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 13/16" |
Socket Depth | Standard |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Insulated | No |
Tether Ready | Yes |
Non-Sparking | No |
Locking | No |
Description
Socket, Socket Size 13/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100700A)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- VERMONT GAGE Go/No Go Plug Gage Assy, M4.0-0.70 6H (302111530)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YR72)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR65)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR64)
- WESTWARD 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (53YR96)
- WESTWARD 3/4 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (5MX79)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YU72)
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5026H)
- Westward Sockets