Shop All Sockets
Westward
3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points
Mfr # 53YT90
Zoro # G2615748
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 12mm |
Socket Sizes | 12mm |
Socket Depth | Deep |
Socket Size | 12 mm |
Description
Socket, Socket Size 12 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 8.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 19-Piece, 6-24 mm (WRC95303)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER METR (GP9196MH)
- EAGLE TAPTEK CUTTING TOOLS 5/8-11 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-6250-11-B-D)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT96)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT92)
- WESTWARD 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (1NUB7)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YV13)
- WESTWARD 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (5MT35)
- PERFORMANCE TOOL 1/2 In Dr. Socket 30Mm, W32230 (W32230)
- Westward Sockets & Ratchets