Shop All Sockets
Westward
3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points
Mfr # 53YT19
Zoro # G2615230
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 11mm |
Socket Sizes | 11mm |
Socket Depth | Standard |
Socket Size | 11 mm |
Description
Socket, Socket Size 11 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 7.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-S (C18046)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 (56-625)
- MILWAUKEE TOOL M18 6 ½" Circular Saw (Tool Only) (2630-20)
- POWERBUILT 9 Pc Long Arm Star Key Set (941203)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT25)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT26)
- WESTWARD 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YU49)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR55)
- PERFORMANCE TOOL 3/8 In Dr. Star Bit Socket T45, W38845 (W38845)
- Westward Sockets