Shop All Sockets
Westward
3/8 in Drive, 11/32" Hex SAE Socket, 6 Points
Mfr # 53YT37
Zoro # G2615580
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 11/32" |
Socket Sizes | 11/32 in |
Socket Depth | Deep |
Socket Size | 11/32 in |
Description
Socket, Socket Size 11/32 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-148)
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279537)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YT43)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YT48)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YT35)
- WESTWARD 1/2" Drive, 24" Breaker Bar, Chrome (5TZE1)
- WESTWARD 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (10E195)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR46)
- PROTO 1/2 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J74277P)
- Westward Sockets