Shop All Sockets
Westward
3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points
Mfr # 53YT08
Zoro # G2615258
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 11/16" |
Socket Sizes | 11/16 in |
Socket Depth | Standard |
Socket Size | 11/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Non-Sparking | No |
Tether Ready | Yes |
Insulated | No |
Locking | No |
Description
Socket, Socket Size 11/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench, Pre-Set, LTC 3600I (810334)
- DRILL AMERICA 13/64" Solid Carbide Drill Bit (DMOD13/64)
- PROTO WR CROWFOOT 3/8"DR 3'4" OE (PO4924CF)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Gray (38023)
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT07)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT12)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT04)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT74)
- WESTWARD 1 in Drive, 54mm 12 pt Metric Socket, 12 Points (45J246)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65825)
- Westward Sockets