Shop All Sockets
Westward
3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points
Mfr # 53YT88
Zoro # G2615510
original price:
$5.12
13% off
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 10mm |
Socket Depth | Deep |
Socket Sizes | 10mm |
Socket Size | 10 mm |
Description
Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/64" Solid Carbide Drill Bit (DMOD7/64)
- CAPRI TOOLS Hex Master Bit Socket Set, 32 pcs (CP30032)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/32 in Tip, 7 in L (45905)
- PROTO Master Tool Set, Starter, SAE, 3/8 In. (J99200)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT94)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU03)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT98)
- WESTWARD 3/4 in Drive, 54mm 6 pt Metric Socket, 6 Points (10E356)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YR19)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW59)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E277)
- Westward Sockets & Ratchets