Shop All Sockets
Westward
3/8 in Drive, 10mm Hex Metric Socket, 6 Points
Mfr # 53YT53
Zoro # G2615529
original price:
$5.18
13% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 10mm |
Socket Sizes | 10mm |
Socket Depth | Deep |
Socket Size | 10 mm |
Description
Socket, Socket Size 10 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- CURRENT TOOLS 1" Piece Maker Knock-Out Punch (1528)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 0.7 hp (52102)
- KLEIN TOOLS Knockout Draw Stud 3/4-Inch x 4-Inch (53872)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YT61)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YT52)
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YT65)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YP81)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT88)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YV25)
- PRO-GRADE TOOLS Socket, 1/4"Dr., 6Pt., 10mm (12510)
- Westward Sockets