Shop All Sockets
Westward
3/8 in Drive, 1" Triple Square SAE Socket, 12 Points
Mfr # 53YT83
Zoro # G2765922
original price:
$8.53
12% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 1" |
Socket Sizes | 1 in |
Socket Depth | Deep |
Socket Size | 1 in |
Description
Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 19.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE 14" X .250 X 1" - 20MM RESCUE/DEMOLITION (RESCUE-14)
- WARNER Scraper, Stiff, 2" (10997)
- FEIN Side Cover Gx75 (39000000516)
- URREA 12-Point Blanck Offset Striking Wrench, 2-15/16"opening size. (2647SW)
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT79)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT74)
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT77)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E273)
- WESTWARD 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (20HW69)
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YT65)
- TEKTON 1/2 Inch Drive x 29 mm 6-Point Socket (SHD22129)
- Westward Sockets