Shop All Sockets
Westward
3/8 in Drive, 1" 6 pt SAE Socket, 6 Points
Mfr # 10E889
Zoro # G3100259
Sold in multiples of 2 for $5.90
$5.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 7/32 in |
Size | 1" |
Socket Sizes | 1 in |
Socket Depth | Standard |
Socket Size | 1 in |
Description
If you are looking for a tool that will provide the power and precision to handle your fasteners, the Westward 10E889 3/8" Drive 1" 6 pt SAE Socket is an excellent choice. Designed with alloy steel, this socket has six points. It also features a hexagonal shape, making it compatible with other common tools. The hex socket can be used in place of both standard and deep sockets for convenience. Its 3/8 inch drive size gives you more torque than most standard sockets. If you want a high quality tool that provides superior performance, the Westward 10E889 Flex Socket is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Yellow Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6Y-C)
- AMPG Parallel, 10 Pair Set, 1/8", Plastic Case (Z9980B)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YP99)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT98)
- WESTWARD 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (5MV39)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU08)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E879)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU13)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5326B)
- Westward Sockets & Ratchets