Shop All Sockets
Westward
3/8 in Drive, 1" 12 pt SAE Socket, 12 Points
Mfr # 10E905
Zoro # G3100207
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 7/32 in |
Size | 1" |
Socket Depth | Standard |
Socket Sizes | 1 in |
Socket Size | 1 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Item | Flex Socket |
Drive Type | Hand |
Standards | ASME B107.1 |
Features | Flex |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Shop By | Closeouts |
Type | Flex |
Description
Flex Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE 6""XSLIM TAPER CARD (21873NN)
- KLEIN TOOLS 7/16-Inch Hollow Nut Driver, 3-Inch, Cushion-Grip (630-7/16)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- WESTWARD 3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points (10E332)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT02)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR09)
- WESTWARD 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E201)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YR74)
- TEKTON 3/8 Inch Drive x 16 mm Universal Joint Socket (SHD18116)
- Westward Sockets