Shop All Jobber Length Drill Bits
Westward
3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit
Mfr # 5UDE7
Zoro # G2614805
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UDE7
- Zoro # G2614805
- UPC # 190735877975
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 5 in |
Flute Length | 3 5/8 in |
Maximum Drilling Depth | 3 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X60)
- HHIP 9/64" 5C Round Collet (3900-1105)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X25)
- VEGA Hex T-Handle, 6 in x 4 mm (LTH0406)
- WESTWARD 9/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD2)
- WESTWARD 6" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF5)
- WESTWARD 5/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD3)
- WESTWARD 3.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN5)
- WESTWARD 29/64" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDJ1)
- WESTWARD 9.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU5)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- Westward Drill Bits