Shop All Universal Sockets
Westward
3/8" Drive Universal Joint SAE
Mfr # 33M361
Zoro # G5094101
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Chrome
- Overall Length 3/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33M361
- Zoro # G5094101
- UPC # 190735814529
- Country of Origin China
- Category Universal Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 3/4 in |
Output Drive Size | 3/8" |
Socket Depth | Standard |
Input Drive Size | 3/8 in |
Description
With the Westward 33M361 3/8" Drive Universal Joint, you can work with many types of fasteners, including Torx, Square, 6 Pt., 6 Pt. 50% Round, 12 Pt., and Spline. The universal joint has an overall length of 3/4 in. It is made of alloy steel for durability and corrosion resistance. This female square drive universal socket has a 3/8" drive size and male square output drive type. It also features a ball bearing bit retainer type and clockwise or counterclockwise rotation for maximum performance. The Westward Universal Socket is the perfect tool to have on hand when working with different types of fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in 12-Point Combination Wrench (1-1403)
- DRILL AMERICA 15/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X15/16X1/2)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 13/16" (1226SC)
- AVEN Tweezers, Pattern 2A-Cs (18049-CS)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- WESTWARD 1/4" Drive Universal Joint SAE (54PR13)
- WESTWARD 3/4" Drive Universal Joint SAE (45J215)
- GREY PNEUMATIC SKT 1/2" DRIVE X 24MM STANDARD UNIVERSAL (GP2124UM)
- CAPRI TOOLS 1/2 in Drive 19 mm Universal Impact Socket (5-5319)
- CAPRI TOOLS 1/4 in Drive 3/16 in Universal Socket (1-2191)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22720)
- Westward Universal Sockets