Shop All Socket Sets
Westward
3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome
Mfr # 53PN43
Zoro # G1574857
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Std. Socket Point Styles Included None
- Impact Rated No
- Measurement Type SAE
- Sockets Included (9) Deep 12-Point
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 53PN43
- Zoro # G1574857
- UPC # 190735948057
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 1/4 in to 5/8 in |
Drive Size | 3/8" |
Deep Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in |
Deep Socket Style/Size | Deep 12-Point: 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in |
Description
Westward Tools' 53PN43 3/8 in. Drive Socket Set is a collection of 9 tools that are perfect for your project. It has the right combination of socket sizes and styles to make sure you have the exact tool you need, when you need it. This drive socket set comes with an alloy steel construction that provides durability and reliability on the job site. The 3/8" hand driver has a chrome finish for added protection against corrosion and rusting. With its deep 12-point sockets, this kit covers all your projects from small repairs to large maintenance tasks. The 9 pieces include 1/2", 1/4", 11/32", 3/8", 5/16", 5/8", 7/16", 9/16" and 9/32". Westward Tools' 53PN43 3/8 in Drive Socket Set is a must-have kit for every DIYer or professional mechanic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hextender 7/32In (22311)
- LENOX Band Saw Blade, 4 ft. 5-3/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (44685D2B41365)
- PROTO 1 in Drive Impact Socket 2 1/16 in Size 6 pt Deep Depth, Black Oxide (J10033L)
- WILTON 5782951 Switch For 8201 Band Saw (5782951)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome (53PN58)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (40JD40)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN50)
- WESTWARD 1/4" Drive Socket Wrench Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (1EZR4)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 19 mm to 50 mm , Chrome (4YP83)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN59)
- TENG TOOLS M1212 - 9 Piece 1/2" Drive Metric Hex Bit Socket Set (M1212)
- Westward Sockets & Ratchets