Shop All Socket Sets
Westward
3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome
Mfr # 53PN41
Zoro # G2614250
original price:
$11.25
53% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Sockets Included (9) Standard 12-Point
- Finish Chrome
- Std. Socket Point Styles Included 12
- Flex Socket Point Styles Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53PN41
- Zoro # G2614250
- UPC # 190735950463
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 1/4 in to 5/8 in |
Standard Socket Style/Size | Standard 12-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in |
Standard Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in |
Description
Westward's 53PN41 3/8 in. Drive Socket Set is a durable set of tools that can meet your everyday needs. It comes with 9 pieces, so you will always have the right tool for the job. This socket set features alloy steel sockets and a chrome finish. It has a 3/8" hand driver and an SAE measurement type. The standard 12-point socket style ranges from 1/4 in to 5/8 in, while the standard size goes from 1/2 in to 9/32 in. When it comes to professional hand tools, Westward Tools' 53PN41 3/8 in Drive Socket Set is simply unbeatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Painters Tool, Stiff, 3", Carbon Steel (4YP28)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (508505)
- BONWAY Bon 32-921 Gloss Cure And Seal-So Cal Voc-5 Gal (32-921)
- IRWIN Straight Flute Tap, 5/8"-18, Carbon Steel (1354)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 18 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA2)
- WESTWARD 3/8" Drive Socket Wrench Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome (4PL88)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN39)
- WESTWARD 3/8" Drive Socket Set SAE, Metric 38 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN34)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 65 Pieces 3/16 in to 13/16 in, 4 mm to 19 mm , Chrome (53PN75)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 27 Pieces 3/16 in to 1/2 in, 7 mm to 13 mm , Chrome (4LXC2)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (209)
- Westward Socket Sets