Shop All Socket Sets
Westward
3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome
Mfr # 53PN42
Zoro # G2478417
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI
- Finish Chrome
- Ratchets Included None
- Std. Socket Point Styles Included 12
- Sockets Included (6) Standard 12-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53PN42
- Zoro # G2478417
- UPC # 190735949559
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 11/16 in to 1 in |
Standard Socket Size | 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Standard Socket Style/Size | Standard 12-Point: 11/16 in, 3/4 in, 16/16 in, 7/8 in, 15/16 in, 1 in |
Socket Size | 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Description
Socket Set, Standard Socket Count/Style (6) 12-Point, Standard Socket Style/Size Standard 12-Point: 11/16 in, 3/4 in, 16/16 in, 7/8 in, 15/16 in, 1 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, SAE, 12-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 18" Drill Bit Premium Percussion (DW5232)
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6872)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- WESTWARD K 4-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW6)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Socket Wrench Set Metric, SAE 99 Pieces 4 mm to 19 mm, 5/32 in to 1 in (33HD77)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome (53PN76)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN63)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 49 Pieces 1/4 in to 7/8 in, 6 mm to 21 mm , Chrome (1KEH7)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN31)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN70)
- POWERBUILT 38Pc 1/4" Drive Mechanics Socket Set (642450)
- Westward Socket Sets