Shop All Socket Sets
Westward
3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome
Mfr # 53PN40
Zoro # G1574918
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 11/16 in to 1 in
- Flex Socket Point Styles Included None
- Standards ANSI
- Ratchets Included None
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53PN40
- Zoro # G1574918
- UPC # 190735948149
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 11/16 in to 1 in |
Drive Size | 3/8" |
Deep Socket Style/Size | Deep 6-Point: 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Deep Socket Size | 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Socket Size | 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (6) 6-Point, Deep Socket Style/Size Deep 6-Point: 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, SAE, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297200)
- CHICAGO PNEUMATIC CHISEL-COLD 7 LONG (CPA046073)
- PANASONIC Battery Charger For NiCd or NiMH 12V-24.4V (EY0110B)
- WIHA 8 Piece Metric Key Set, 28596 (28596)
- WESTWARD 3/8 in Drive Metric, SAE, 30 pcs (786F06)
- WESTWARD 3/8" Drive Socket Set Metric 23 Pieces 6 mm to 25 mm , Chrome (53PN36)
- WESTWARD 1/4", 3/8", 1/2" Drive SAE, 5 pcs (54PR15)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 65 Pieces 3/16 in to 13/16 in, 4 mm to 19 mm , Chrome (53PN75)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Socket Wrench Set Metric, SAE 99 Pieces 4 mm to 19 mm, 5/32 in to 1 in (33HD77)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- WOKIN 38 Piece Bit And Socket Set (206638)
- Westward Sockets & Ratchets