Shop All Socket Sets
Westward
3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome
Mfr # 53PN46
Zoro # G1574909
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Flex Socket Point Styles Included None
- Ratchets Included None
- Drive Size 3/8"
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 53PN46
- Zoro # G1574909
- UPC # 190735948118
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 20 mm to 25 mm |
Standard Socket Style/Size | Standard 6-Point: 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm |
Standard Socket Size | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm |
Socket Size | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm |
Description
Socket Set, Standard Socket Count/Style (6) 6-Point, Standard Socket Style/Size Standard 6-Point: 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- HHIP 1/2" Shank Knee Feed Adapter For Power Drill (3129-0015)
- MILWAUKEE TOOL 4-1/2 in. x 14 in. SDS-MAX Scaling Chisel (48-62-4086)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN40)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 91 Pieces 4 mm to 19 mm, 5/32 in to 3/4 in , Chrome (53PN77)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN42)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN63)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- WESTWARD 3/8" Drive Socket Set SAE, Metric 38 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN34)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set SAE 12 Pieces 5/16 in to 3/4 in , Chrome (48-22-9000)
- Westward Sockets & Ratchets