Shop All Bit Socket Sets
Westward
3/8" Drive Socket Bit Set, SAE, 9 pcs
Mfr # 54TM41
Zoro # G3701938
original price:
$19.35
6% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM41
- Zoro # G3701938
- UPC # 190735956854
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 27/32 in |
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Socket Size | 3/8 in |
Description
Westward Tools' 54TM41 3/8 in. Drive Socket Bit Set is a set of 9 professional-quality tools that are specifically designed for automotive applications. The bit socket set has a ball end design to help you get into tight spots. Each hex key features a female square drive and comes with chrome finish, making it easy to work on your vehicle's engine bay. This 9-piece socket bit set includes 1/4 in., 1/8 in., 3/16 in., 3/8 in., 5/16 in., 5/32 in., 7/32 in. sockets, so you will have the right tool for the job at hand. If you are looking for high quality tools that are durable and reliable, then look no further than Westward Tools' 54TM41 3/8 In Drive Socket Bit Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor+Bit No.3 (53703)
- UNIBOR 1/4in-3/4in Multicut Impact Shank Step Drill (06X2EIMP)
- INSIZE Measuring Tool Kit, (4) pcs. (5042-E)
- DEWALT Cut-Off Tool (DWMT70784)
- WESTWARD 3/8" Drive Socket Bit, Metric, 7 pcs (54TM57)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- WESTWARD Bit Socket Set: 3/8 in Drive Size, 1 27/32 in Length, Metric/SAE, Alloy Steel, 27-Piece, Case (54TL64)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 11 pcs (54TL79)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 6 pcs (54TN25)
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- Westward Bit Socket Sets