Shop All Bit Socket Sets
Westward
3/8" Drive Socket Bit Set, SAE, 8 pcs
Mfr # 54TM49
Zoro # G3701840
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM49
- Zoro # G3701840
- UPC # 190735956939
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 4 53/64 in |
Tip Size | 1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in, 7/32 in |
Socket Size | 3/8 in |
Description
Socket Bit Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in, 7/32 in, Tip Style Hex, Overall Length 4 53/64 in, Drive Size 3/8 in, Number of Pieces 8, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Endmill, 3500STB FC20 S .0600 RH SE (35937)
- WESTWARD 1 in Drive Impact Socket 2 7/8 in Size 6 pt Deep Depth, Black Oxide (21WM67)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 19 mm inside square 3/8 " L.42, 5 mm (02200019)
- ZORO SELECT Squeezer Die, 1/2 Dia, 3/16, Flat Head (SQ-3-17)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 8 pcs (54TN85)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TN89)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 15 pcs (54TM33)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, SAE, Torx, 16 pcs (54TN67)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (54TM84)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- Westward Bit Socket Sets