Shop All Bit Socket Sets
Westward
3/8" Drive Socket Bit Set, SAE, 4 pcs
Mfr # 54TN84
Zoro # G3374073
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN84
- Zoro # G3374073
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 27/32 in |
Tip Size | #1, #2, #3, #4 |
Socket Size | 3/8 in |
Description
When you are working on your car, motorcycle or any other project that requires precise measurements and perfect handling, the Westward 54TN84 3/8 in. Drive Socket Bit Set is the ideal choice. It contains a selection of SAE sockets with sizes ranging from #1 to #4. This 11-piece socket bit set comes with a female square drive of 3/8" size. The pieces have chrome finish and are equipped with Phillips tip type for better grip and control when working on tight spaces. Each socket has its own size engraved on it for easy identification. They measure 1 27/32 in., which is longer than most bits, giving you more leverage when turning screws or bolts. If you want to do your job quickly and efficiently, the Westward 54TN84 3/8 in Drive Socket Bit Set is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 16x4", Wood Hndl (CF732B)
- PELICAN Protective Case, Black, 10-5/8 in.L (1300)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40160)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TN89)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 8 pcs (54TN16)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN57)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TM25)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rail, 8-Piece (1/8-3/8 in) (SHB91106)
- Westward Bit Socket Sets