Shop All Bit Socket Sets
Westward
3/8" Drive Socket Bit Set, SAE, 12 pcs
Mfr # 54TN89
Zoro # G3374021
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN89
- Zoro # G3374021
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 55/64 in |
Tip Size | #1, #2, #3 |
Socket Size | 3/8 in |
Description
Socket Bit Set, Tip Size #1, #2, #3, Tip Style Pozidriv, Overall Length 1 55/64 in, Drive Size 3/8 in, Number of Pieces 12, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Pozidriv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN REPLACEMENT HEAD F/TL12047 (TL12021)
- LFI Pinch Point Pry Bar, 36 in. L, HCS, Blue (ER0065)
- CTA MANUFACTURING Tamper Proof Socket Set, 5 Point, 11 pcs. (9680)
- PERFORMANCE TOOL 8-Pc Specialty Pick/Driver Set, W941 (W941)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 8 pcs (54TN90)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 7 pcs (54TL91)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 8 pcs (54TN16)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN57)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN47)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (33HD80)
- BONDHUS ProHold Ball Bit Set, 8 pcs (23487)
- Westward Sockets & Ratchets