Shop All Bit Socket Sets
Westward
3/8" Drive Socket Bit Set, Metric, 8 pcs
Mfr # 54TM66
Zoro # G3701883
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM66
- Zoro # G3701883
- UPC # 190735956779
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 4 53/64 in |
Tip Size | 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Socket Size | 3/8 in |
Description
This Westward 54TM66 3/8 in. Drive Socket Bit Set is a great choice for any toolbox or tool kit. This set contains a comprehensive range of metric hex keys that are designed to help you get the job done. The ball end design provides greater access and visibility in confined spaces, making it easier to tighten bolts and nuts in difficult areas. Each hex key has a female square drive with a chrome finish, providing exceptional durability and resistance against corrosion. These tools have metric measurements ranging from 10 mm to 9 mm, so they can tackle a wide variety of fasteners. The overall length ranges between 4 53/64" and 5". For your next project, equip yourself with the Westward 54TM66 3/8 in Drive Socket Bit Set for an easy time working on various types of projects involving hex keys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Straight Handle Tap Wrench 1/2 Inch Hand Taps Capacity (Drop Forged) (19863)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12, Form: B, With Locknut (K0637.1050812)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 5/32 (C69345)
- VAUGHAN Hammer Rip 20Oz Fbgl 14In Hndl (FS999)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 8 pcs (54TM49)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 7 pcs (54TN14)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 6 pcs (54TM34)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 15 pcs (54TM33)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, SAE, Torx, 16 pcs (54TN67)
- PROTO 1/4" Drive Torx Bit Set, Torx, 6 pcs (J4739C)
- Westward Sockets & Ratchets