Shop All Bit Socket Sets
Westward
3/8" Drive Socket Bit Set, Metric, 12 pcs
Mfr # 54TN94
Zoro # G3374067
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN94
- Zoro # G3374067
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 55/64 in |
Tip Size | 4 mm, 5 mm, 6 mm |
Socket Size | 3/8 in |
Description
When you need to tackle various fasteners, the Westward 54TN94 3/8 in. Drive Socket Bit Set is an excellent choice. This set contains a comprehensive range of sockets that are essential for any job. It features both metric and standard sockets. The standard sockets come in 4, 5 and 6 mm sizes, while the metric ones measure 4 mm, 5 mm and 6 mm. This 12-piece set has a 3/8" drive size with a female square drive type. The hex key's chrome finish provides better durability against corrosion and rusting than traditional tools do. Whether you are looking for socket bits or sets, Westward Tools' 54TN94 3/8 in Drive Socket Bit Set is the ideal choice to give you maximum flexibility when tackling different jobs around your home or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp (52630)
- KLEIN TOOLS 3/4-Inch Cold Chisel, 12-Inch Length (66177)
- KRAFT TOOL Scraper, Stiff, 3", SS, Handle Length: 4 in (DW033)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64645GRA)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 8 pcs (54TN16)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 6 pcs (54TM26)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 8 pcs (54TM49)
- TEKTON 1/2 Inch Drive Torx & Tamper-Resistant Torx Bit Socket Set, 20-Piece (SHB92201)
- Westward Sockets & Ratchets