Shop All Bit Socket Sets
Westward
3/8" Drive Socket Bit, Metric, 7 pcs
Mfr # 54TM57
Zoro # G3701719
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM57
- Zoro # G3701719
- UPC # 190735956816
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 27/32 in |
Tip Size | 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Socket Depth | Standard |
Insert Length | 13/16 in |
Socket Size | 3/8 in |
Description
The Westward 54TM57 7 Piece Metric Ball Hex Bit Socket Set is the perfect tool for any home mechanic. The ball end design of this socket bit gives you greater access to hard-to-reach areas. It comes with a full polish chrome finish, which protects against rust and corrosion. This set has a 3/8" drive size and 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm tip sizes. If you want to be able to handle your own repairs at home or in the office then this Westward Socket Bit Set is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #52 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN52)
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 12 in. (1904-1200)
- DEWALT 1/2" Brad Pt Bit (DW1714)
- MITUTOYO Rule, Steel (182-261)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 6 pcs (54TN25)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 8 pcs (54TN33)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 6 pcs (54TM26)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TN89)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 8 pcs (54TN90)
- POWERBUILT 3 Pc 1/2" Drive (Lrg) Hex Bit Socket - Mm (641862)
- Westward Sockets & Ratchets