Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR42
Zoro # G3376088
original price:
$10.98
12% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 7/8"
- Overall Length 2-7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PR42
- Zoro # G3376088
- UPC # 190735955284
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 7/8" |
Overall Length | 2-7/32" |
Head Size | 7/8 in |
Overall Width | 44 1/16 in |
Description
When you need to tighten or loosen fasteners, the Westward 54PR42 3/8" Drive 7/8 in SAE Crowfoot Socket Wrench is the tool for the job. It has a rounded open end that allows you to get into tight spaces and an alloy steel construction that ensures durability. The chrome finish helps protect against rust and corrosion, so your socket wrench will last longer. This 7/8 in crowfoot socket wrench has a head style of open end, which provides increased access in tight areas. Featuring a 3/8" drive size and an overall length of 2-7/32", this metric crowfoot socket wrench also has a rounded opening type. The Westward 54PR42 3/8" Drive 7/8 in SAE Crowfoot Socket Wrench is a high quality tool you will want on hand for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Stripper/Cutter Data Surestrip (PA1116)
- DEWALT Bi-Metal Hole Saws (DAH180009)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-68103)
- HANSEN GLOBAL Reversed Universal 13 Wrench Rack (3500)
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR3)
- WESTWARD 3/8" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR49)
- WESTWARD 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR43)
- WESTWARD 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR37)
- WESTWARD 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR35)
- WESTWARD 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR38)
- PROTO 3/8 in, 1/2 in Drive, Crowfoot Wrench Polished (J49002KV)
- Westward Crowfoot Socket Wrenches