Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR35
Zoro # G3376121
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 7/16"
- Overall Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PR35
- Zoro # G3376121
- UPC # 190735955482
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 7/16" |
Overall Length | 1-3/8" |
Head Size | 7/16 in |
Overall Width | 22 3/8 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 7/16 in, Overall Length 1 3/8 in, Overall Width 22 3/8 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spanner Wrench Set, L 12 in. (32J050)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM HEX DRIVER 6" LENG (GP29106M)
- MITUTOYO Rect Cera, Asme 0, 1.0" (613201-531)
- OTC Jaw Puller, 25 tons, 3 Jaws, 22-1/4 in. (1050)
- WESTWARD 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR38)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP7)
- WESTWARD 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR44)
- WESTWARD 3/8" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR2)
- WESTWARD 3/8" Drive, Metric 17mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR53)
- WESTWARD 3/8" Drive, Metric 18mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR54)
- PROTO 3/8" DR CROWFOOT WRENCH 1-3/16" OPEN END (PO4938CF)
- Westward Crowfoot Socket Wrenches