Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR34
Zoro # G3376261
original price:
$6.13
56% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 3/8"
- Overall Length 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PR34
- Zoro # G3376261
- UPC # 00194484306427
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 3/8" |
Overall Length | 1-5/16" |
Head Size | 3/8 in |
Overall Width | 21 1/8 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 3/8 in, Overall Length 1 5/16 in, Overall Width 21 1/8 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3-4" C-Type Outside Micrometer .0001" (4200-0154)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (444957)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1619P02870 - With Auto Cut Off (S88)
- DIABLO SDS-Plus And SDS-Max Dual-Tooth Flat Chi (DMAPLCH2010)
- WESTWARD 3/8" Drive, Metric 19mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR55)
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR3)
- WESTWARD 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR42)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP7)
- WESTWARD 3/8" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR49)
- WESTWARD 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR7)
- PROTO 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4956CF)
- Westward Crowfoot Socket Wrenches