Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, SAE 3/4" Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR40
Zoro # G3372107
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 3/4"
- Overall Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PR40
- Zoro # G3372107
- UPC # 190735954966
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 3/4" |
Overall Length | 1-7/8" |
Head Size | 3/4 in |
Overall Width | 39 1/8 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 3/4 in, Overall Length 1 7/8 in, Overall Width 39 1/8 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- DRILL AMERICA 8-32 Carbon Steel Hand Tap Set (DWTS8-32)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4FS-6)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR57)
- WESTWARD 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR36)
- WESTWARD 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR44)
- WESTWARD 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR50)
- WESTWARD 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR1)
- WESTWARD 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR38)
- PROTO 3/8" Drive, SAE 1-11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4954CF)
- Westward Crowfoot Socket Wrenches