Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR36
Zoro # G3372271
original price:
$6.49
12% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1/2"
- Overall Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PR36
- Zoro # G3372271
- UPC # 190735954706
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 1/2" |
Overall Length | 1-3/8" |
Head Size | 1/2 in |
Overall Width | 2 1/4 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 1/2 in, Overall Length 1 3/8 in, Overall Width 2 1/4 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8021)
- KLEIN TOOLS Black Leather 5 Pockets, 5126 (5126)
- VESTIL Pallet Buster, 44-1/16 In. L, 4 In. W (SKB-7)
- IRWIN Spade Bit, 7/8 In D, 16 In L, 1/4 Hex Shank (88714)
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR57)
- WESTWARD 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR38)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP7)
- WESTWARD 3/8" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR49)
- WESTWARD 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR1)
- WESTWARD 3/8" Drive, SAE 3/4" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR40)
- PROTO 3/8" Drive, SAE 2-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4988CF)
- Westward Sockets & Ratchets