Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, Metric 18mm Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR54
Zoro # G3372177
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 18mm
- Overall Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PR54
- Zoro # G3372177
- UPC # 190735954843
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 18mm |
Overall Length | 1-3/4" |
Head Size | 18 mm |
Overall Width | 36 3/8 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 18 mm, Overall Length 1 3/4 in, Overall Width 36 3/8 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Line Punch, 8in L, 3/32in Tip, Steel, BO (22021)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- DRILL AMERICA m6x.5 Carbon Steel Hex Die (DWTSMH6X.5)
- RIDGID Ratchet Handle for 5ERP2, 6XW70, 1ATH7 (118)
- WESTWARD 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR7)
- WESTWARD 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR1)
- WESTWARD 3/8" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR47)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP7)
- WESTWARD 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR42)
- WESTWARD 3/8" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYN9)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14120)
- Westward Crowfoot Socket Wrenches