Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, Metric 17mm Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR53
Zoro # G3372183
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 17mm
- Overall Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PR53
- Zoro # G3372183
- UPC # 190735954942
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 17mm |
Overall Length | 1-3/4" |
Head Size | 17 mm |
Overall Width | 34 7/8 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 17 mm, Overall Length 1 3/4 in, Overall Width 34 7/8 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Steel-Handle Bolt Cutter, 18-Inch (63318)
- SP BEL-ART Plastic Triangular Scraper (F36820-0001)
- TEKTON 1/2" Drive SAE, Metric, 58 pcs (SKT25301)
- SUNEX Stubby Combo Wrench Set, SAE, 11 pcs. (9930)
- WESTWARD 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR44)
- WESTWARD 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR42)
- WESTWARD 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR37)
- WESTWARD 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR35)
- WESTWARD 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR1)
- WESTWARD 3/8" Drive, Metric 20mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR56)
- PROTO 1/2" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5334CF)
- Westward Sockets & Ratchets