Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 1EYR7
Zoro # G2915281
original price:
$8.24
78% off
new price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 16mm
- Overall Length 1-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYR7
- Zoro # G2915281
- UPC # 190735749753
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 16mm |
Overall Length | 1-19/32" |
Head Size | 16 mm |
Overall Width | 1 11/32 in |
Size | 16mm |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 16 mm, Overall Length 1 19/32 in, Overall Width 1 11/32 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 2803-22 M18 FUEL¿ 1/2" Drill/Driver Kit w/ 2 XC Batteries (2803-22)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (J1005)
- CLEVELAND Chucking Reamer, 11/32" Size, HSS, Spiral (C29925)
- PERFORMANCE TOOL Slotted Stubby Screwdriver, W30994 (W30994)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR41)
- WESTWARD 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR43)
- WESTWARD 3/8" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR47)
- WESTWARD 3/8" Drive, Metric 20mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR56)
- WESTWARD 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR35)
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR3)
- PROTO 1/2" Drive, Metric 42mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342MCF)
- Westward Sockets & Ratchets