Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR50
Zoro # G3372140
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 14mm
- Overall Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PR50
- Zoro # G3372140
- UPC # 190735954881
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 14mm |
Overall Length | 1-5/8" |
Head Size | 14 mm |
Overall Width | 29 3/8 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 14 mm, Overall Length 1 5/8 in, Overall Width 29 3/8 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Brush, Fitting 1" (42260)
- WESTWARD Bushing Driver Set, 19 pcs. (45FF30)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 5/8 in. (KTI-45920)
- DRILLCO 5/32 X 4-1/2, ANCHOR DRILL -1800A (180A1104)
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYT1)
- WESTWARD 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR5)
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR3)
- WESTWARD 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR35)
- WESTWARD 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR42)
- WESTWARD 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR7)
- STAHLWILLE TOOLS CROW-RING Wrench Size 1 1/2 " inside square 1/2 " L.68, 1 mm (03490064)
- Westward Sockets & Ratchets