Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR49
Zoro # G3376033
original price:
$6.49
12% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 13mm
- Overall Length 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PR49
- Zoro # G3376033
- UPC # 190735955338
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 13mm |
Overall Length | 1-3/16" |
Head Size | 13 mm |
Overall Width | 24 1/4 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 13 mm, Overall Length 1 3/16 in, Overall Width 24 1/4 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4578)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40136)
- BON TOOL Flying Groover, Rnd End 24" X 8" Double Bit 3/4" (22-195)
- MILWAUKEE TOOL 8-1/4" 40T Fine Finish Circular Saw Blade (48-40-0822)
- WESTWARD 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR46)
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYT1)
- WESTWARD 3/8" Drive, Metric 20mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR56)
- WESTWARD 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR7)
- WESTWARD 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR44)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP7)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13121)
- Westward Crowfoot Socket Wrenches