Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 1EYR1
Zoro # G2734767
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 10mm
- Overall Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYR1
- Zoro # G2734767
- UPC # 190735749692
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 10mm |
Overall Length | 1-1/4" |
Head Size | 10 mm |
Overall Width | 29/32 in |
Size | 10mm |
Description
This Westward 3/8" Drive 10 mm Metric Crowfoot Socket Wrench is an essential tool for any mechanic. It is the perfect tool to have on hand when working with small fasteners. The open end of this wrench allows you to slide it into position, while the rounded head style provides better leverage around nuts and bolts. Made of alloy steel, this crows foot socket wrench has a chrome finish that resists corrosion and helps prevent rusting. It has a rounded opening type that makes it easy to fit into tight spaces, as well as a 1-1/4" overall length and 29/32 in. width. When it comes to automotive work, this Westward 3/8" Drive 10 mm Metric Crowfoot Socket Wrench is the ideal tool for getting the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.375"L, Steel (GN5C----B4---22)
- DRILL AMERICA #21 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO21)
- KIPP Adjustable Handle Size: 2, 1/4-20X35, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X35)
- WESTWARD 3/8" Drive, Metric 19mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR55)
- WESTWARD 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR42)
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYT1)
- WESTWARD 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP4)
- WESTWARD 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR43)
- WESTWARD 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR7)
- PROTO 3/8" Drive, SAE 2-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4992CF)
- Westward Crowfoot Socket Wrenches