Shop All Impact Socket Adapters
Westward
3/8" Drive Impact Socket Adapter
Mfr # 4LZA7
Zoro # G3426001
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 1 7/16 in
- Finish Black Oxide
- Drive Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4LZA7
- Zoro # G3426001
- UPC # 190735854617
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/8" |
Overall Length | 1 7/16 in |
Output Drive Size | 1/2" |
Input Drive Size | 3/8 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Item | Impact Socket Adapter |
Drive Type | Impact |
Impact Rated | Yes |
Standards | ANSI |
Output Drive Type | Male Square |
Measurement Type | SAE |
Material | Alloy Steel |
Locking | Yes |
Number of Points | 4 |
Number of Pieces | 1 |
Output Drive Shape | Square |
Input Drive Shape | Square |
Non-Sparking | No |
Input Drive Gender | Female |
Output Drive Gender | Male |
Insulated | No |
Description
Impact Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 1/2 in, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Female, Square, 3/8 in, Input Drive Shape Square, Input Drive Size 3/8 in, Input Drive Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 36" (73630)
- WILLIAMS S-52Ehfa Flexible Hand Ratchet, 1/2 in Drive, 14-1/4 in OAL, Chrome Plated (S-52EHFA)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 45/64 (53445)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA6)
- WESTWARD 7/16" Drive Socket Adapter (45KG97)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- WESTWARD Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide (45KG87)
- WESTWARD 3/4" f x 1" M Drive Impact Socket Adapter (21WL74)
- WESTWARD 3/4" F x 1/2" M Drive Impact Socket Adapter (21WL75)
- TENG TOOLS 1/2 Inch Female To 3/8 Inch Male DIN Chrome Molybdenum 1/2 Inch Drive Impact Adapter (920036N)
- Westward Sockets & Ratchets