Shop All Impact Socket Adapters
Westward
3/8" Drive Impact Socket Adapter
Mfr # 4LZA6
Zoro # G2176194
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 1 1/4 in
- Finish Black Oxide
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4LZA6
- Zoro # G2176194
- UPC # 190735854600
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/8" |
Overall Length | 1 1/4 in |
Output Drive Size | 1/4" |
Input Drive Size | 3/8 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Item | Impact Socket Adapter |
Output Drive Type | Male Square |
Impact Rated | Yes |
Standards | ANSI |
Drive Type | Impact |
Measurement Type | SAE |
Number of Pieces | 1 |
Number of Points | 4 |
Material | Alloy Steel |
Locking | Yes |
Input Drive Shape | Square |
Insulated | No |
Input Drive Gender | Female |
Output Drive Gender | Male |
Output Drive Shape | Square |
Non-Sparking | No |
Description
Whether you are working on a car or another type of vehicle, the Westward 3/8" Drive Impact Socket Adapter is the tool to have. It will allow you to remove and install nuts and bolts easily and quickly. The impact socket adapter has an alloy steel construction for maximum durability. With a black oxide finish, it is resistant to corrosion and wear and tear. The 1 1/4 in. length makes this impact socket adapter easy to use with limited space around the nut or bolt head. The square drive design allows for quick installation and removal of fasteners. The Westward 3/8" Drive Impact Socket Adapter provides the solution you need when dealing with fasteners that require torque.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .495 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481564)
- CRESCENT NICHOLSON 4" Half Round Double Cut Second File - Boxed (04729N)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) (SID91401)
- SITEPRO Salamander Contractor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-VHIVIZ20-B)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY8)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- WESTWARD 7/16" Drive Socket Adapter (45KG97)
- WESTWARD 3/4" f x 1" M Drive Impact Socket Adapter (21WL74)
- WESTWARD Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide (45KG87)
- WESTWARD 3/4" F x 1/2" M Drive Impact Socket Adapter (21WL75)
- SK HAND TOOLS Adapter, 1/2"Female-3/8"Male Impact Adap (45686)
- Westward Sockets & Ratchets