Shop All Impact Bit Sockets
This Product is Discontinued
Westward
3/8" Drive Impact Bit Holder SAE (Discontinued)
Mfr # 4LZF9
Zoro # G2980241
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish black oxide
- Overall Length 2"
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LZF9
- Zoro # G2980241
- UPC # 190735854990
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2" |
Size | 1/4" |
Overall Bit Length | 2 in |
Details
SAE or Metric | SAE |
Finish | black oxide |
Item | Impact Bit Holder |
Impact Rated | Yes |
Standards | ANSI |
Description
Impact Bit Holder, Drive Size 3/8 in, Overall Bit Length 2 in, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.