Shop All Hand Ratchets
Westward
3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-3/8" L, Chrome Finish
Mfr # 53YV77
Zoro # G3371930
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 8-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53YV77
- Zoro # G3371930
- UPC # 190735954713
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 8-3/8" |
Head Width | 1 1/4 in |
Description
Hand Ratchet, Standard, Pear, Reversing Yes, Alloy Steel, Minimum Arc Swing 4.3 Degrees , Overall Length 8 1/4 in, Drive Size 3/8 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Swivel Head Pin Vise Hand Drill with Two Reversible Collets, Size Range of 0" (0mm) - 1/8" (3.175mm) (97-01818)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5208H)
- REMCO Hygienic Tool Hanger, White (06155)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251014WGR)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (1KEJ1)
- WESTWARD 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 7-7/8" L, Chrome Finish (33M359)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 25" L, Chrome Finish (440G16)
- WESTWARD 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 19-11/16" L, Chrome Finish (45J214)
- WESTWARD 3/8" Drive 38 Geared Teeth Pear Head Style Hand Ratchet, 9-1/2" L, Chrome Finish (1NUD5)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish (440G13)
- KO-KEN Ratchet Handle 20 teeth Push Button 115mm Polished Handle 1/4 Sq. Drive (2753PB)
- Westward Hand Ratchets