Shop All Hand Ratchets
Westward
3/8" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 9-1/2" L, Chrome Finish
Mfr # 40JD39
Zoro # G3113988
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing No
- Head Style Round
- Overall Length 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40JD39
- Zoro # G3113988
- UPC # 190735825570
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 9-1/2" |
Details
Item | Hand Ratchet |
Head Movement | Fixed |
Reversing | No |
Head Style | Round |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Chrome |
Number of Geared Teeth | 60 |
Min. Arc Swing | 6 Degrees |
Material | Alloy steel |
Features | 360 Degrees Rotation |
Tether Capable | Not Tether Capable |
Standards | ANSI |
Tether Style | Not Tether Capable |
Description
Hand Ratchet, Reversing No, Alloy Steel, Overall Length 9 1/2 in, Drive Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive Flex Handle/Breaker Bar 19" (81404)
- DYNABRADE 4" L Reciprocating File (90930)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 26 In, Wood (AM8BRWG)
- MALCO Hole Cutter, 2 To 20 In Dia (HC2)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (1KEJ1)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (440G11)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (4YP74)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (5TZE4)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 9-5/8" L, Chrome Finish (440G14)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (53YV76)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- Westward Hand Ratchets