Shop All Sockets
Westward
3/8" Drive, 15" Breaker Bar, Chrome
Mfr # 5TZD9
Zoro # G0901765
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Material Alloy Steel
- Overall Length 15"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 15" |
Details
Item | Breaker Bar |
Reversing | Yes |
Material | Alloy Steel |
Finish | Chrome |
Handle Type | Standard |
Features | Flexible Head |
For Use With | 3/8 in Drive Sockets |
Tether Capable | Tether Capable |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Tether Ready | No |
Head Type | Flexible |
Insulated | No |
Corrosion Resistant | Yes |
Flex Range of Motion | 45 Degrees |
Ratcheting | No |
Non-Sparking | No |
Handle Shape | Straight |
Non-Magnetic | No |
Grip Style | Smooth |
Description
Breaker Bar, Drive Size 3/8 in, Alloy Steel, Chrome, Overall Length 15 in, Flexible, Standard, Straight, Smooth, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dual-Mode Random Orbit Sander, 5 (GET65-5N)
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- PROTO 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (J7009M)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR56)
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E288)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR04)
- WESTWARD 1/4 in Drive, 1/2" Spline SAE Socket, 12 Points (33M325)
- WESTWARD 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E214)
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YP85)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Socket (SHD13316)
- Westward Sockets