Shop All Sockets
Westward
3/8" Drive, 10" Breaker Bar, Chrome
Mfr # 33M360
Zoro # G5095045
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing No
- Overall Length 10"
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 10" |
Details
Item | Breaker Bar |
Reversing | No |
Material | Alloy Steel |
Finish | Chrome |
Standards | ANSI/ASME B107.10 |
For Use With | 3/8 in Sockets/Ratchet Adapters |
Tether Capable | Tether Capable |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Handle Type | Standard |
Head Type | Flexible |
Tether Ready | No |
Ratcheting | No |
Insulated | No |
Non-Magnetic | No |
Grip Style | Smooth |
Non-Sparking | No |
Corrosion Resistant | Yes |
Handle Shape | Straight |
Flex Range of Motion | 180 Degrees |
Description
Breaker Bar, Drive Size 3/8 in, Alloy Steel, Chrome, Overall Length 10 in, Flexible, Standard, Straight, Smooth, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Clamping Kit, 16mm, M12x1.75 Stud, 54 pcs (19T331)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X55)
- TEKTON 1 x 1-1/16 Inch 45-Degree Offset Box End Wrench (WBE23325)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7330HT)
- WESTWARD 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (53YV02)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YP93)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR56)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YP91)
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (41708)
- Westward Sockets